Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 20RK78

  • Zoro # G7583651


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RK78
Zoro #
G7583651
UPC #
190735153901
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
3 in
Overall Length
15 3/4 in
Length Less Shaft
10 1/4 in
Body Dia.
6 1/2 in
Lead Length
6 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Band
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Bearings
Ball
Hz
60 Hz
Duty
Continuous
Standards
CSA 191252, UL E47479
Features
Inverter Duty Windings
Motor Shaft Design
Flat
Nominal Efficiency
73 %
Application
Commercial Air Conditioners
Ins. Class
F
Full Load Amps
5.2-5.2/2.6 A
Motor Service Factor
1
Duty Cycle
Continuous
Bearing Protection
Shaft Grounding Rings
Inverter Rated
Yes
Mounting
Band

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.2-5.2/2.6 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Inverter Rated Inverter Rated, Motor Mounting Position Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.