Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 3M295

  • Zoro # G0306801


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M295
Zoro #
G0306801
UPC #
190735291719
Country of Origin
Mexico

Dimensions

Lead Length
30 in
Length Less Shaft
7 7/16 in
Stud Size
8-32UNC-2A x 3/4 in
Bolt Circle Dia.
5 1/8 in
Overall Length
13 7/16 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CW/CCW
Frame
56YZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Motor Shaft Design
Double-Flat
Max. Ambient Temp.
60 Degrees C
Capacitor Required
Included
Stud Quantity
4
Motor Thermal Protection
Auto
Full Load Amps
3.27 A
Motor Service Factor
1
Features
Reversing Plug, Totally Enclosed Shaft Endshield and Shell
Application
Condenser Fan
Motor Mounting Position
Horizontal or Vertical Shaft Up
Nominal Efficiency
63.3 %
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Duty
Continuous
Standards
CSA Certified (258501), UL Recognized (E37403)
Motor Bearings
Ball
Item
Condenser Fan Motor
Hz
60 Hz
Ins. Class
B
Motor Sub Application
Condenser Fan
Motor Application
HVAC/R
Nameplate RPM
825
Duty Cycle
Continuous
Mounting
Cradle Base

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 230V AC, 3.27 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal/Vertical Shaft Up, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.