Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 4M207

  • Zoro # G3412062


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4M207
Zoro #
G3412062
UPC #
190735330241
Country of Origin
Multiple

Dimensions

Overall Length
10 5/16 in
Lead Length
30 in
Stud Size
8-32 NC-2A
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 in
Shaft Dia.
1/2 in
Length Less Shaft
6 5/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Application
Fan/Blower
Max. Ambient Temp.
60 Degrees C
Full Load Amps
3.1-3.1 A
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Thermal Protection
Auto
Motor Sub Application
Condenser Fan
Hz
60 Hz
Capacitor Required
2MDV6
Motor Mounting Position
All Angle
Stud Quantity
4
Duty
Continuous
Item
Condenser Fan Motor
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Motor Application
HVAC/R
Ins. Class
B
Motor Service Factor
1
Nameplate RPM
1,075
Motor Shaft Design
Double-Flat
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Standards
CSA Certified (225293), UL Recognized (E37403)
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.1-3.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.