Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/5 hp; 1/2 hp

  • Mfr # 5RHU5

  • Zoro # G2733017


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
0-1,000
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RHU5
Zoro #
G2733017
UPC #
190735350447
Country of Origin
Multiple

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
6 1/16 in
Lead Length
48 in
Stud Size
8-32 UNF-2A x 1-1/4 in (Shaft-End) & 3/4 in (Opposite Shaft-End)
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Overall Length
12 1/16 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2 to 1/5
RPM Range
0-1,000
No. of Speeds
2
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
825
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Standards
CSA Certified (258501), UL Recognized (E37403)
Capacitor Required
2MDV6 (if used on 230V AC) or 2MDV7 (if used on 208V AC)
Motor Service Factor
1
Full Load Amps
3.2-1.4 A
Duty
Continuous
Application
Replaces OEM Condenser Fan Motors
Stud Quantity
4
Motor Bearings
Ball
Motor Shaft Design
Double-Flat
Features
Reversing Plug, Totally Enclosed Endshields and Shell
Ins. Class
B
Hz
60 Hz
Nominal Efficiency
64 %
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/5 hp HP, Nameplate RPM 825 RPM, No. of Speeds 2, Voltage 208-230V AC, 3.2-1.4 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.