DC Permanent Magnet Motor, 56C

  • Mfr # 108924.00
  • Zoro # G1102324
product price: 
$
1,175.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
12V DC
Nameplate RPM
1,800 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108924.00
Zoro #
G1102324
UPC #
190735369173
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
1
Voltage
12V DC
Nameplate RPM
1,800 RPM
Frame
56C
Full Load Amps
80.0 A
RPM Range
1,701-1,800
Motor Thermal Protection
None
Bearings
Ball
Motor Design
Permanent Magnet
Features
Removable Base
Max. Ambient Temp.
40 Degrees C
Rotation
CW/CCW
Ins. Class
H
Standards
CSA Certified, UL Recognized (E57948)
Motor Application
General Purpose
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
Voltage Compatibility
12V DC
RPM Group
1701-1800
Full Load Torque
5.6 in-lb
Brush Type
External
Motor Bearings
Ball
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Full Load Current
80.0 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Application
General Purpose
Product Type
DC Motor
Insulation Class
H
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage
12V DC
Nameplate Horsepower
1 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Length Less Shaft
7 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
13 13/16 in
Length
13 13/16 in

Description

DC Permanent Magnet Motor, Motor Design Permanent Magnet, 1 HP, Nameplate RPM 1,800 RPM, Voltage 12V DC, 80.0 A Full Load Amps, 56C Frame, Full Load Torque 5.6 in-lb, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in, Brush Type External, Overall Length 13 13/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews