Shop WEG

DC Permanent Magnet Motor, 56C

  • Mfr # MT-089
  • Zoro # G015079050

product price: 
$
1,128.90
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-089
Zoro #
G015079050
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
1 1/2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
56C
RPM Range
1,701-1,800
Brush Type
Replaceable Brushes
Voltage Compatibility
180V DC
Extended Thru-Bolts
Yes
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Motor Service Factor
1
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Application
General Purpose
Motor Design
Permanent Magnet
Standards
CE, CSA, UL
Removable Base
Yes
Stud Quantity
4
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Application
General Purpose
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Mounting Stud Pattern
4 3/8"-16
Includes
Removable Base
Product Type
DC Motor
Nameplate Voltage
180V DC
Frame Material
Steel
Bearing Type
Ball
Nameplate Service Factor
1
Nameplate Horsepower
1 1/2 hp

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Overall Length
15 13/16 in
Stud Size
3/8"-16
Frame Size
56C
Shaft Diameter
5/8 in
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
15 13/16 in
Length
15 13/16 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1 1/2 HP, Nameplate RPM 1,750 RPM, Voltage 180V DC, 56C Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 1 7/8 in, Motor Shaft Design Keyed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.