DC Permanent Magnet Motor, 145TC

  • Mfr # MT-039
  • Zoro # G112477803
product price: 
$
1,460.99
/ea
Free Shipping & Returns

Key Features

HP
2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
7/8 in
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT-039
Zoro #
G112477803
UPC #
-
Country of Origin
China
Item
DC Permanent Magnet Motor
HP
2
Voltage
180V DC
Nameplate RPM
1,750 RPM
Frame
145TC
Full Load Amps
9.5 A
RPM Range
1,701-1,800
Extended Thru-Bolts
Yes
Stud Quantity
4
Duty Cycle
Continuous
Motor Frame Material
Steel
Brush Type
Replaceable Brushes
Removable Base
Yes
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Weight
65 lb
Voltage Compatibility
180V DC
Motor Application
General Purpose
Standards
CE, CSA, UL
Motor Design
Permanent Magnet
Motor Service Factor
1
Ins. Class
F
Motor Sub Application
Door/Gate Opener; Food Processing; Lawn/Garden; Material Handling; Medical/Lab Equipment; Office Machinery; Packaging Equipment; Pump
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
180V DC
Application
General Purpose
Bearing Type
Ball
Includes
Removable Base
Product Type
DC Motor
Nameplate Service Factor
1
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current
9.5 A
Insulation Class
F
Mounting Stud Pattern
4 3/8"-16
Nameplate Horsepower
2 hp

Dimensions

Shaft Dia.
7/8 in
Overall Length
16 1/2 in
Length Less Shaft
14 1/2 in
Stud Size
3/8"-16
Shaft Length
2 in
Bolt Circle Dia.
5 7/8 in
Mounting Stud Thread Size
3/8"-16
Bolt Circle Diameter
5 7/8 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.5 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Frame Material Steel, Motor Bearings Ball, Shaft Length 2 in

Restrictions

Hazardous material

Ratings & reviews