Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM

  • Mfr # 34TJ47

  • Zoro # G0046825


product price: $4,761.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TJ47
Zoro #
G0046825
UPC #
190735266403
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Length
14 in
Overall Height
32-1/2 in
Overall Width
28-1/4 in
Media Discharge Connection Size
2 in
Solid Diameter (Maximum)
2 in
Media Intake Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Flap
Air Intake Connection Type
NPT Threaded Flange
Check Seat Material
Buna-N
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Self-Priming Dry
19 ft
Self-Priming Wet
28 ft
Inlet/Outlet
2 in
Flow Rate (Maximum)
150 gpm
Wetted Housing Material
Aluminum
Media Intake Connection Type
NPT Threaded Flange
Manifold Connection Type
NPT
Media Discharge Connection Type
NPT Threaded Flange

Description

Double Diaphragm Pump, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT Threaded Flange, Check Seat Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 150 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT Threaded Flange, Media Intake Connection Size 2 in, Media Intake Connection Type NPT Threaded Flange, Media Temperature (Maximum) 180 Degrees F, Pump Assembly Type Bolt, Solid Diameter (Maximum) 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.