Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # 34TJ46

  • Zoro # G2204435


product price: $7,099.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34TJ46
Zoro #
G2204435
UPC #
190735266397
Country of Origin
Japan

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
1 yr
Overall Width
17-3/4 in
Overall Length
13 in
Overall Height
30.6 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
5/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
185 scfm
Air Intake Connection Type
FNPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
0 Degrees F
Operating Pressure (Maximum)
100 psi
Self-Priming Dry
19 ft
Self-Priming Wet
28 ft
Pump Operation Type
Air
Inlet/Outlet
2 in
Includes
Ball Valve
Wetted Housing Material
316 Stainless Steel
Media Discharge Location
Top
Duty Cycle
Continuous
Mounting Hardware Material
Stainless Steel, Steel
Flow Rate @ 60 psi
140 gpm
Media Discharge Connection Type
NPT
Priming
Self-Priming
Flow Rate @ 100 psi
160 gpm
Viscosity (Maximum)
50,000 cps
Manifold Connection Type
Flange
For Use With Potable Systems
No
Media Intake Connection Type
FNPT
Flow Rate (Maximum)
160 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Flow Rate @ 30 psi
110 gpm
Flow Rate @ 90 psi
153 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 185 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 160 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.