Zoro Homepage

ElectricDrumPump, StainlessSteel, 120VAC

  • Mfr # 55EC83

  • Zoro # G7588102


product price: $4,672.99
/ea
Free Shipping & Returns

Key Features

For Use With
9922 EX
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC83
Zoro #
G7588102
UPC #
-
Country of Origin
United States

Dimensions

Suction Tube Length
47 in
Overall Length
63 in
Bung Connection Dia.
2 in
Hose Inside Dia.
1 in
Hose Outside Dia.
1 1/2 in
Cord Length
12 ft
For Container Size
275 gal
Hose Length
72 in

Details

For Use With
9922 EX
Item
Electric Operated Drum Pump
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon, PTFE, Stainless Steel, UHMWPE
Motor Enclosure
Explosion Proof
Metered
No
Motor RPM
0-12,000
Nozzle Operation
Manual
Variable Speed
Yes
Max. Oil Flow
7 gpm
Includes Spout
No
Rated Voltage
120V AC
Seal Material
Sealless
Noise Level
82 db
Hose Tube Material
UHMW-PE
Adapter Connection Type
MNPT
Thermal Protection
Yes
Discharge Connection Type
Hose Barb
Adapter Material
304 Stainless Steel
Max. Fluid Temp.
175 Degrees F
Duty Cycle
Intermittent
Hose Cover Material
UHMW-PE
Max. Head - Pumps
27 ft
Includes Bung Adapter
Yes
Motor HP
1 1/3 hp
Max. Outlet Pressure
12 psi
Number of Phases
1
Food Grade
No
Explosion Proof
Yes
Diesel Exhaust Fluid Compatible
No
Includes Discharge Hose
Yes
Max. Head Pressure
12 psi
Max. Flow Rate
18 gpm
For Media Type
General Purpose
Suction Tube OD
1 5/8 in
Includes Nozzle
Yes
For Container Type
Tote
Suction Tube Material
Stainless Steel
Housing Material - Pumps
316 Stainless Steel
Nozzle Material
Stainless Steel
Discharge Tube Outlet OD
1 1/2 in
Includes Suction Tube
Yes
Agency Compliance
CSA Motor
Discharge Tube Outlet ID
1 in
Runs Dry
Yes
Spout Connection Type
Hose Barb
Full Load Amps
4.2 A
Suction Tube ID
1 3/8 in
Self-Priming
Yes
Frequency (Hz)
50/60 Hz

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 12 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 12 psi, For Use With 9922 EX, Rated Voltage 120 V AC, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 47 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.