HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3

  • Mfr # 71633698M

  • Zoro # G2496672


product price: $61.79
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71633698M
Zoro #
G2496672
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/4 in
Shaft Length
2 5/16 in
Shaft Dia.
1/4 in
Cord Length
10 in
Body Dia.
3 5/16 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/100
RPM Range
1,501-1,600
Plug Type
2 Prong Non-Polarized
Ins. Class
B
Hz
60 Hz
Mounting Pattern
2-7/8
No. of Speeds
1
Motor Design
Shaded Pole
Item
HVAC Motor
Standards
CSA Certified, UL Recognized
Footnotes
7
Motor Sub Application
Direct Drive Fan/Blower
Frame
3.3
Max. Ambient Temp.
40 Degrees C
Stud/Base Mtg. Pattern
2-7/8 in
Motor Shaft Rotation
CWSE
Application
OEM and Replacement Use In A Wide Variety of Fan and Blower
Duty
Continuous
Motor Mounting Type
Ring/Stud
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
Auto
Phase
Single
Full Load Amps
0.6 A
Motor Service Factor
1
Number of Shafts
1
Mounting Stud Location
2/Both Ends
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Includes
Cordset, Plug
Motor Application
HVAC/R
Capacitor Required
No
Mounting Stud Pattern
2 7/8 in
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Mounting
Stud
Type
OEM Replacement

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 7.4 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.