Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO
Mfr # 4HZ67
Zoro # G0471116
product price:Â $165.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball
Full Load Amps
4.0 A
Motor Sub Application
Direct Drive
Voltage
115V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4HZ67
Zoro #
G0471116
UPC #
190735326466
Country of Origin
Mexico
Dimensions
Shaft Length
3 in
Shaft Dia.
1/2 in
Length Less Shaft
6 in
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,650 RPM, No. of Speeds 1, Voltage 115V AC, 4.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Replacement For Mfr. No. 4HZ23, 4HZ41, 4HZ43, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.