Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Pump, Close, 125psi, 1-1/2HP

  • Mfr # 41TK20

  • Zoro # G2577071


product price: $1,347.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
230/460
Suction Lift (Ft.)
12.3 ft
GPM Max.
10.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41TK20
Zoro #
G2577071
UPC #
00194484255640
Country of Origin
Multiple

Dimensions

Port Size (In.)
1/2 in
Height (In.)
8.25 in
Width (In.)
11 in
Length (In.)
22.5 in
Overall Width
11 in
Overall Height
8.3 in
Overall Length
22.5 in
Media Intake Connection Size
1/2 in
Manufacturer Warranty Length
1 yr

Details

Item
Rotary Gear Pump
Pump Type
Close Coupled
HP
1 1/2 hp
Voltage
230/460
Suction Lift (Ft.)
12.3 ft
GPM Max.
10.8 gpm
Max. Viscosity (SSU)
500 SUS
O-Ring
Viton
GPM @ 40 PSI
9.5 gpm
Gear Material
Fortron PPS
Max. Pressure (PSI)
125 psi
Body Material
316 Stainless Steel
GPM @ Freeflow
10.8 gpm
GPM @ 20 PSI
10.2 gpm
Seal
Type 21 Mechanical With Stainless Steel, Viton
Bushing
Carbon Graphite
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Frame
56C
Max. Temp. (F)
280 Degrees F
Temp. Range
32 Degrees to 280 Degrees F
Relief Valve
No
Phase
Three
Amps
4.4/2.2
GPM @ 100 PSI
10.2 gpm
GPM @ 60 PSI
9.1 gpm
Shaft Material
316 Stainless Steel
Max. RPM
1,725 RPM
Amps AC
4.4/2.2
Includes
36VF88, 4KHN8
Assembled/Unassembled
Unassembled
Motor Included
36VF88
Pump Head Included
4KHN8
O-Ring Material
Viton
Flow Rate @ 60 psi
9.1 gpm
Nameplate Voltage
230/460V AC
Gear Design
Spur
Flow Rate - Maximum
10.8 gpm
Bushing Material
Carbon Graphite
Viscosity - Maximum
500 SUS
Seal Type
Mechanical
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
280 Degrees F
Compatible Motor Frame
56C
Flow Rate @ 100 psi
10.2 gpm
Suction Lift -Maximum
12.3 ft
Motor Mounting Type
Close Coupled
Horsepower - Maximum
1 1/2 hp
Seal Material
Viton
Flow Rate @ 20 psi
10.2 gpm
Operating Pressure - Maximum
125 psi
Flow Rate @ 40 psi
9.5 gpm
Motor Speed - Maximum
1,725 RPM

Description

Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.