Zoro Homepage

Three-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage

  • Mfr # 41D774

  • Zoro # G5708114


product price: $952.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3510
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.2/3.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41D774
Zoro #
G5708114
UPC #
190735298640
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3510
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
7.2/3.6 A
Frame
143-5T/56HZ
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA, UL
CC Number
CC060A
Green Certification or Other Recognition
NEMA Premium Rated
Footnotes
2,10,15
Motor Thermal Protection
None
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3510, Frame 143-5T/56HZ, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 7.2/3.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 3001-3600, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.