Three-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1760 Nameplate RPM

  • Mfr # 36VF38

  • Zoro # G1578641


product price: $744.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1760
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VF38
Zoro #
G1578641
UPC #
190735275702
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 5/8 in
Overall Length
16 3/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1760
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.7/6.3 A
Frame
182/4T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, UL
CC Number
CC029A
Footnotes
2,15,56
Green Certification or Other Recognition
NEMA Premium Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Thermal Protection
None
Includes
Conduit Box
Inverter Rated
Yes
Duty Cycle
Continuous
Capacitor Required
No

Description

The DAYTON - 36VF38 is a General Purpose Motor. This versatile motor is designed to power a wide range of applications in power transmission and pneumatics. It's built with an Open Dripproof enclosure design that offers cooling while providing protection against dust and moisture. The motor operates at a maximum speed (Nameplate RPM) of 1760, offering precise control over performance.
Key features include:
• Voltage Compatibility: Can safely operate within a range of electrical input voltages including 200-230/440V AC, 200-230/460V AC, among others.
• Motor Service Factor: Rated at 1.15 indicating its ability to exceed standard output without overheating.
• Horsepower (HP): With an HP rating of 5, it has the capacity to drive pneumatic tools efficiently.
• Motor Shaft Rotation: Features both clockwise and counter-clockwise rotation for compatibility with specific industrial applications.
• Bearings: Equipped with Ball bearings that reduce friction between moving parts enhancing operational efficiency.
• Inverter Rated: Can operate effectively under variable speed conditions provided by an inverter.
• Nominal Efficiency: Offers filtration efficiency up to 89.5%.
• Max Ambient Temp.: Functions optimally up to temperatures as high as 104 Degrees F.
• Standards: Complies with CE, CSA & UL standards ensuring quality and safety.
• Duty Cycle: Designed to run continuously without overheating, ideal for high-demand industrial settings.
• Insulation Class: Classified under insulation class F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.