Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7811-111

  • Zoro # G622903328


product price:  $92.29
/ea

Key Features

Operating Pressure (Maximum)
60 psi
Flow Rate @ 40 psi
0.9 gpm
Fluid Head Material
Polypropylene
Chemical Compatibility
Fertilizer, Herbicide
Electrical Connection Type
Two-Pin Molded Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7811-111
Zoro #
G622903328
UPC #
830344009144
Country of Origin
United States

Dimensions

Inlet Diameter
3/8 in
Overall Height
3.7 in
Overall Length
8.8 in
Shaft Outer Diameter
8 mm
Overall Width
3.8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Discharge Diameter
3/8 in

Details

Operating Pressure (Maximum)
60 psi
Flow Rate @ 40 psi
0.9 gpm
Fluid Head Material
Polypropylene
Chemical Compatibility
Fertilizer, Herbicide
Electrical Connection Type
Two-Pin Molded Connector
Series
7800
Motor Enclosure
Totally Enclosed Non-Ventilated
Check Valve Material
FKM
Discharge Pressure - Maximum
60 psi
Priming
Self-Priming
Diaphragm Material
Santoprene
Phase
Single
Power Source
Electric
Gasket Material
FKM
Includes Gearbox
No Gearbox Included
Flow Rate (Maximum)
1 gpm
Self-Priming Lift - Maximum
12 ft
Standards
NSF
Media Temperature - Maximum
140 Degrees F
Pump Drive Configuration
Electric Motor Unit
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Bypass Pressure
10 psi
Includes Heat Sink
No Heat Sink Included
Includes Regulator
No Regulator Included
Motor Speed - Maximum
2,200 RPM
Flow Rate @ 20 psi
0.98 gpm
Diaphragm Chamber Design
3
Nameplate Voltage
12V DC
Duty Cycle
Intermittent
Housing Material
Polypropylene
Number of Diaphragms
1
Flow Rate @ 0 psi
1 gpm
Feet of Head (Maximum)
138.4 ft
Full Load Current
22.5
Includes Motor Power Switch
No Motor Power Switch Included
Pump Control Type
Bypass
Item
Diaphragm Pump
Pump Technology
Diaphragm
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 0.98 gpm, Flow Rate @ 0 psi 1 gpm, Flow Rate @ 40 psi 0.9 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.