Shop DIXON

Centrifugal Pump

  • Mfr # BC114M202VA
  • Zoro # G124151555

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Flow Rate (Maximum)
1,200 gpm
For Use With Potable Systems
No
For Motor Frame Size
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M202VA
Zoro #
G124151555
UPC #
-
Country of Origin
China
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Flow Rate (Maximum)
1,200 gpm
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Viscosity (Maximum)
500 cps
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Motor Speed (Maximum)
3,500 RPM
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Shaft Seal Type
Mechanical
Series Family
BC
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
7 ft
NPSHr
30 ft
Feet of Head (Maximum)
10 ft
Best Efficiency Flow
25 gpm
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

For Motor Frame Size
56C
Inlet Diameter
1 1/2 in
Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/4 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.