Shop DIXON

Centrifugal Pump

  • Mfr # BC114M204VA
  • Zoro # G624152472

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Impeller Diameter
4 in
Series Family
BC
Priming
Manual
Volute Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M204VA
Zoro #
G624152472
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Series Family
BC
Priming
Manual
Volute Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Impeller Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.5
Pumping Application
Beverage Processing, Food Processing
Product Type
Pump Head
Shaft Seal Type
Mechanical
Pump Housing Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
For Use With Potable Systems
No
Shaft Seal Material
Carbon/FKM/Silicon Carbide
NPSHr
30 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
34 gpm
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
14 ft
Best Efficiency Head
10 ft

Dimensions

Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/2 in
For Motor Frame Size
56C
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/4 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.