Shop DIXON

Centrifugal Pump

  • Mfr # BC328M223VC
  • Zoro # G524151537

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

For Use With Potable Systems
No
Inlet Diameter
3 in
Pump Shaft Rotation Direction
CCW
Motor Speed (Maximum)
3,500 RPM
Shaft Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M223VC
Zoro #
G524151537
UPC #
-
Country of Origin
China
For Use With Potable Systems
No
Pump Shaft Rotation Direction
CCW
Motor Speed (Maximum)
3,500 RPM
Shaft Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pumping Application
Beverage Processing, Food Processing
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Series Family
BC
Volute Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Viscosity (Maximum)
500 cps
Priming
Manual
Ambient Temperature - Maximum
212 Degrees F
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
72 ft
Media Temperature - Maximum
212 Degrees F
NPSHr
21 ft
Best Efficiency Flow
260 gpm
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
60 ft

Dimensions

Inlet Diameter
3 in
For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Discharge Diameter
2 in
Sized for Horsepower
7 1/2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.