Shop DIXON

Centrifugal Pump

  • Mfr # BC218M215VC
  • Zoro # G024151723

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Shaft Seal Type
Mechanical
Inlet Diameter
2 in
Priming
Manual
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M215VC
Zoro #
G024151723
UPC #
-
Country of Origin
China
Shaft Seal Type
Mechanical
Priming
Manual
Specific Gravity (Maximum)
1.5
Product Type
Pump Head
Pumping Application
Beverage Processing, Food Processing
Volute Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Shaft Material
316L Stainless Steel
Series Family
BC
Pump Housing Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Flow Rate (Maximum)
1,200 gpm
Best Efficiency Flow
78 gpm
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
31 ft
NPSHr
14 ft
Feet of Head (Maximum)
42 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees

Dimensions

Inlet Diameter
2 in
Impeller Diameter
8 in
For Motor Frame Size
182TC, 184TC
Overall Height
7.88 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
3 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.