Shop DIXON

Centrifugal Pump

  • Mfr # BC328M215VC
  • Zoro # G824151640

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Beverage Processing, Food Processing
Impeller Diameter
8 in
Shaft Seal Type
Mechanical
Inlet Diameter
3 in
Shaft Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M215VC
Zoro #
G824151640
UPC #
-
Country of Origin
China
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Type
Mechanical
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Priming
Manual
Viscosity (Maximum)
500 cps
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Product Type
Pump Head
Specific Gravity (Maximum)
1.5
NPSHr
21 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
120 gpm
Best Efficiency Head
27 ft
Feet of Head (Maximum)
46 ft
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees

Dimensions

Impeller Diameter
8 in
Inlet Diameter
3 in
For Motor Frame Size
182TC, 184TC
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Discharge Diameter
2 in
Sized for Horsepower
3 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.