Shop DIXON

Centrifugal Pump

  • Mfr # BC328M215EC
  • Zoro # G924152288

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

Volute Material
316L Stainless Steel
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Manufacturer Warranty Length
1 yr
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M215EC
Zoro #
G924152288
UPC #
-
Country of Origin
China
Volute Material
316L Stainless Steel
Product Type
Pump Head
Pump Shaft Rotation Direction
CCW
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
For Use With Potable Systems
No
Pump Housing Material
316L Stainless Steel
Series Family
BC
Priming
Manual
Viscosity (Maximum)
500 cps
Shaft Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.5
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Best Efficiency Head
27 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Best Efficiency Flow
120 gpm
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
46 ft
NPSHr
21 ft

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Inlet Diameter
3 in
Impeller Diameter
8 in
For Motor Frame Size
182TC, 184TC
Sized for Horsepower
3 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.