Shop DYNABRADE

Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, 25,000 rpm, 0.4 HP

  • Mfr # 52864

  • Zoro # G1152490


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52864
Zoro #
G1152490
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Min. Hose Size
1/4 in
Collet Size
6 mm
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in

Details

Item
Pencil Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
Grinder Type
Straight
Throttle
Twist
Collet
6 mm
Handle Material
Tactile Grip
Variable Speed
Yes
Tool Weight
1.23 lb
Whip Hose I.D.
1/4 in
Standards
ANSI B186.1, ANSI B7.1, CFR 29 Part 1910, EN ISO-15744
Application
Bronze and Brass, Casting Houses, Effective on Cast parts of Aluminum, Quickly and Efficiently Removes Gates and Parting Lines in Cast Parts
Features
High-Efficiency Rotary Vane Air Motor Model, Tactile Grip on Shaft End Allows Fingertip Control
Air Consumption
20 cfm
Kit Contents
(1) Bare Tool
Lock-Off Switch
No
Air Inlet Type
NPT
Safety Stop Mechanisms
None
Grip Style
Barrel Grip
Power Source
Air Powered
Accessory Free Tool Change
No
Head Type
Standard Head
Air Inlet Gender
Female
Brake Type
None
Speed Setting
Variable Speed
Exhaust Location
Rear
Anti-Kickback Clutch Type
None
Air Pressure
100 psi
Lock-On Switch
No
Tether Style
Not Tether Capable
Duty Rating
Heavy Duty
Dust Management
None
Safety Features
Tactile Grip
Throttle Type
Twist
Anti-Restart Technology
No
Speed - Maximum
25,000 RPM

Description

Pencil Grinder, Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, Exhaust Location Rear, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Tactile Grip, Anti-Restart Technology No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.