Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Thermoplastic, Nylon

  • Mfr # E47BMS43

  • Zoro # G913321794


product price: $35.59
/ea

Key Features

Electrical Connection
Screw Terminals
Operating Force - Maximum
28.22 ozf
AC Contact Rating
15 A @ 250 V
Overall Depth
2.65 in
Actuator Style
Roller Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E47BMS43
Zoro #
G913321794
UPC #
782113771083
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2.65 in
Overall Height
2.17 in
Overall Width
0.69 in
Manufacturer Warranty Length
1 yr
Lever Actuator Length
2.3 in
Roller Width
0.19 in
Roller Diameter
0.37 in

Details

Item
Snap Action Switch
Electrical Connection
Screw Terminals
Operating Force - Maximum
28.22 ozf
AC Contact Rating
15 A @ 250 V
Actuator Style
Roller Lever
Center Mounting Hole Distance
1 in
Series
E47
DC Contact Rating
6 A @ 30 V
Release Force
10.58 ozf
Pretravel
0.016 in
Standards
CSA, UL Listed
Contact Form
SPDT
Body Material
Thermoplastic
Roller Adjustability
Adjustable
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
176 Degrees F
Includes
Extended Adjustable Roller Lever
Operating Force - Minimum
0.35 ozf
Roller Material
Nylon
Differential Travel - Maximum
0.079 in
Overtravel
0.236 in
Roller Position
Top

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.