Shop EDENDIRECT
See all product information
Create Account
16 in. Pedestal Fan, 3 Speeds, 70 Deg Oscillating, 4L Independent Humidifier, Anti-Dry Burn and Wheels
- Mfr # ZRYH-F64
- Zoro # G124174486
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speeds
Color
Black
Length
16.93 in
Voltage
120 V
Height
51.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRYH-F64
- Zoro #
- G124174486
- UPC #
- 598376472939
- Country of Origin
- China
- Number of Speeds
- 3 Speeds
- Color
- Black
- Item
- Fans
- Voltage
- 120 V
- RPM
- 950 RPM
- Blade Material
- Plastic
- Watts
- 95 W
Dimensions
- Length
- 16.93 in
- Height
- 51.18 in
- Width
- 14.96 in
Description
This practical pedestal fan integrates fan and humidifier dual functions, adopting easy mechanical knob control to adjust three wind speeds and mist volume simply. It supports 70 Deg wide angle oscillation and tiltable fan head for flexible airflow direction. Equipped with a large 4L water tank, it runs continuously for up to 20 hours with dry-burn protection. Built-in wheels enable easy movement, while weighted base and protective grille ensure stable and safe use. Featuring durable quiet copper motor, it delivers steady airflow with low noise, perfect for bedrooms, living rooms and various home spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.