Shop All Tower Lights
Edwards Signaling
Tower Light LED, Steady, 24VDC, 36mm, Blu
Mfr # 236LEDSB24AD
Zoro # G5539335
original price:
$77.44
7% off
new price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 24V AC/DC
- Diameter 36 mm
- Housing Material Polycarbonate
- NEMA Rating Not Rated
Product Information
- Brand Edwards Signaling
- MFR # 236LEDSB24AD
- Zoro # G5539335
- UPC # 782640324592
- Country of Origin Italy
- Category Tower Lights
Dimensions
Diameter | 36 mm |
Height | 1.34 in |
Width | 1.42 in |
Details
Description
Tower Light Series 236BC, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 36 mm, NEMA Rating Not Rated, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 122 Degrees F, Standards UL, CE, Current Drawn 0.050A, Height 1.34 in, Width 1.42 in, For Use With Mfr. No. 236BC Wiring Base and Cover, Mfr. No. 236PZO Piezoelectric Acoustic, Includes LED Light Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- KAREWEAR Winter Liner, Cotton Twill/Sherpa (PL90)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- Edwards Signaling Tower Lights