Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSSPRO-2FL10
  • Zoro # G025087335

product price: 
$
4,034.99
/ea
Free Shipping & Returns

Key Features

Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Includes Water Filter
Water Filter Included
Fountain Actuation
Front Pushbar/Side Pushbar
ADA Compliant
ADA Compliant
Overall Height
46 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO-2FL10
Zoro #
G025087335
UPC #
094902183756
Country of Origin
United States
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Includes Water Filter
Water Filter Included
Fountain Actuation
Front Pushbar/Side Pushbar
ADA Compliant
ADA Compliant
Item
Drinking Fountain
Includes Water Chiller
Water Chiller Included
Refrigeration
Refrigerated
Compatible Filter Manufacturer Part Number
FLP4
Antimicrobial
Antimicrobial
Filter Location
Top Panel Access
Temperature Adjustment
Factory Set but Adjustable
Housing Color
Gray
Filter Status Indicator
Filter Status Indicator Included
Operating Voltage
115V AC
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Source
Electric Corded
Cooling Capacity
8.0 gph
Includes Back Panel
Back Panel Not Included
Environment
Indoor
Housing Finish
Stainless
Power Consumption
352 W
Housing Material
Stainless Steel
Full Load Current
5 A
Maximum Cold Water Temperature
50 Degrees F
Refrigerant Type
R134A
Basin Material
Stainless Steel
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Bottle Dispenser Actuation
Sensor
Vandal Resistant
Not Vandal Resistant
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes
(2) Ultra Capacity Filters, Bottle Filler, Water Cooler

Dimensions

Overall Height
46 7/8 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Overall Depth
36 3/4 in
Manufacturer Warranty Length
5 yr Limited
Basin Depth
8 1/16 in
Bottle Filler Height
26 3/4 in
Width
19 in
Bottle Filler Depth
4 5/16 in
Bottle Filler Width
18 in
Basin Width
18 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.