Zoro Homepage

Unit Bearing Motor, 1/15 hp

  • Mfr # UTB1CC1551EM56

  • Zoro # G1914893


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
14 to 16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTB1CC1551EM56
Zoro #
G1914893
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
7/16 in
Length Less Shaft
3 3/4 in
Bolt Circle Dia.
2 13/16 in
Overall Length
4 1/8 in
Body Dia.
3 1/2 in
Cord Length
18 in
Shaft Dia.
1/4 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
14 to 16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Frame Material
Cast Iron
Motor Bearings
Unit
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Mounting Pattern
Bolt Circle
Hz
60 Hz
Capacitor Required
No
Motor Design
ECM
Max. Ambient Temp.
40 Degrees C
Plug Type
Round 2 Pin
Item
ECM Unit Bearing Motor
Application
Condenser Fans
Ins. Class
A
Includes
Speed Nut, Mounting Screws
Motor Thermal Protection
Auto
Ambient Temperature
-40 to 40 Degrees C
Motor Enclosure Design
Totally Enclosed Air-Over
Full Load Amps
0.58 A
Motor Shaft Design
Threaded
Motor Mounting Type
Rear/Foot
Motor Application
HVAC/R
Motor Service Factor
1
Standards
UL Recognized for US and Canada
No. of Speeds
1
Usable @ 208V
No
Finish
Black Electro-Coat
Features
Beverage Merchandisers, For use with Condenser and Evaporator Fans, Ice Machines, Walk in Coolers and Freezers
Usable @ 200V
No
Mounting Holes
11

Description

ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.58 A Full Load Amps, Non-Standard Frame, Output Watts 14 to 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.