Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/50 hp

  • Mfr # ESP-L15EMJR1B1

  • Zoro # G2714695


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
15 W
HP
1/50
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP-L15EMJR1B1
Zoro #
G2714695
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/16 in
Cord Length
22 in
Body Dia.
3 7/8 in
Length Less Shaft
3 9/16 in
Shaft Length
7 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
15 W
HP
1/50
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWSE
Nameplate RPM
1,500
Frame
Non-Standard
Motor Service Factor
1
Ins. Class
A
Frame Material
Cast Iron
Motor Design
Shaded Pole
Full Load Amps
0.60 A
Hz
60/50 Hz
Motor Frame Material
Cast Iron
Plug Type
Round 2 Pin
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA Certified, UL Recognized
Motor Mounting Type
Rear/Double Foot
Item
Unit Bearing Motor
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Shaft Design
Threaded
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Includes
#8-36 Mounting Screws
Motor Bearings
Unit
Usable @ 200V
No
No. of Speeds
1
Features
Beverage Dispensers
Usable @ 208V
No

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, Non-Standard Frame, Output Watts 15 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.