Shop ENERPAC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RACH
- Mfr # RACH15010
- Zoro # G622945199
product price:Â
$
27,909.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Dia.
10.83 in
Center Hole Dia.
3.11 in
Plunger Dia.
5.91 in
Max. Push Capacity
175 ton
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RACH15010
- Zoro #
- G622945199
- UPC #
- 662005379132
- Country of Origin
- India
Dimensions
- Outside Dia.
- 10.83 in
- Center Hole Dia.
- 3.11 in
- Plunger Dia.
- 5.91 in
- Base Bolt Circle Dia.
- 9.65 in
- Base Mounting Thread Size
- M10
- Nominal Stroke Length
- 9 13/16 in
- Stroke Length
- 9 13/16 in
- Extended Height
- 32.29 in
- Retracted Height
- 22.45 in
Details
- Max. Push Capacity
- 175 ton
- Body Material
- Aluminum
- Item
- Hollow Hydraulic Ram
- Includes
- CR400 Coupler
- Single Acting/Double Acting
- Single Acting
- Nominal Capacity
- 150 ton
- Oil Capacity Push
- 344.53 cu in
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 35 sq in
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 344.53 cu in, Retracted Height 22.45 in, Extended Height 32.29 in, Outside Dia. 10.83 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes CR400 Coupler
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.