Zoro Homepage

Sprayer Pump, Inlet/Outlet 3/4" QC

  • Mfr # EF5500-QA-BOX

  • Zoro # G2117512


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Valve Material
VitonĀ®
Diaphragm Material
Santoprene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF5500-QA-BOX
Zoro #
G2117512
UPC #
814485013819
Country of Origin
China

Dimensions

Overall Height
4.8 in
Overall Length
8.8 in
Overall Width
5.2 in
Media Intake Connection Size
3/4 in
Media Discharge Connection Size
3/4 in

Details

Item
Electric Sprayer Pump
Housing Material - Pumps
Polypropylene
Valve Material
VitonĀ®
Diaphragm Material
Santoprene
Media Temperature (Maximum)
140 Degrees F
Operating Pressure (Maximum)
60 psi
Agency Compliance
CE
Motor Type
Totally enclosed Nonventilated
Includes
Zinc-Plated Steel Fasteners
Pressure Switch
Yes
Features
Glyphosate Compatible, Honeywell(TM) Micro-Switch
Fuse Amps
17 A
Type
Diaphragm
Diaphragm Design
Five Chamber
Prime in Feet
8
Pressure Off
60 psi
Pressure On
57 psi
Inlet/Outlet
3/4 in QC
Standards
CE Certified
Pump Operation Type
Electric
Flow Rate (Maximum)
5.5 gpm
Current
17 A
Motor Enclosure
Totally Enclosed Nonventilated
Nameplate Voltage
12V DC
Series
EF5500
Flow Rate @ 0 psi
5.8 gpm
Flow Rate @ 20 psi
5 gpm
Diaphragm Chamber Design
5
Priming
Yes
Flow Rate @ 40 psi
4.2 gpm
Flow Rate @ 60 psi
3.5 gpm
Media Intake Connection Type
Quick Connect
Media Discharge Connection Type
Quick Connect
Flow Rate @ 0 psi_x
5.8 gpm

Description

Electric Sprayer Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 60 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 5.5 gpm, Housing Material Polypropylene, Intake Connection Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.