Shop FASCO
See all product information
Create Account
1/2 HP Condenser Fan Motor 5.6 in Diameter 230V 825208
- Mfr # D790
- Zoro # G623932662
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
No. of Speeds
1
Nameplate RPM
825 RPM
Hz
60 Hz
Full Load Amps
3.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D790
- Zoro #
- G623932662
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.5
- No. of Speeds
- 1
- Nameplate RPM
- 825 RPM
- Hz
- 60 Hz
- Full Load Amps
- 3.5 A
- Frame
- 48
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
Description
FASCO D790 (PEM-D790) 1/2 HP condenser fan motor, 825 RPM, 48Z frame with 5.6-inch diameter, 208-230V single-phase permanent-split-capacitor design for air-over applications. Open Air Over enclosure, reversible rotation, extended-stud mounting, 0.500-inch double-flat shaft with 6.42-inch extension, 3.50 A, thermally protected, Class B insulation; CSA listed and UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.