Condenser Fan Motor
- Mfr # D791
- Zoro # G323932740
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
825 RPM
Frame
48
HP
0.33
Body Dia.
5.6 in
Full Load Amps
2.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D791
- Zoro #
- G323932740
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Nameplate RPM
- 825 RPM
- Frame
- 48
- HP
- 0.33
- Full Load Amps
- 2.6 A
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
Description
Fasco D791 condenser fan motor, 1/3 HP (0.25 kW) at 825 RPM, open air over (OAO) 48Z frame with 5.6 in diameter, 208-230V single-phase PSC design and reversible rotation. Features extended stud mounting, double-flat 0.500 in shaft with 6.42 in extension, thermally protected overload, Class B insulation, 8 poles, continuous duty, UL recognized and CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.