Shop FASCO
See all product information
Create Account
2-5/8 in Dia 1450 RPM 1-Speed Unit Bearing Motor - UB556
- Mfr # UB556-F
- Zoro # G323932627
product price:Â
$
66.55
/ea
Key Features
Motor Enclosure Design
TEAO
Full Load Amps
0.14 A
Voltage
230V
Nameplate RPM
1,450 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB556-F
- Zoro #
- G323932627
- UPC #
- -
- Country of Origin
- China
Details
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 0.14 A
- Voltage
- 230V
- Nameplate RPM
- 1,450 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Aluminum
- Motor Bearings
- Sleeve
Description
FASCO UB556 unit bearing motor, 2-5/8 in diameter, 1450 RPM, single-speed, 230V 1-phase TEAO design for HVACR applications. Threaded 1/4x20 shaft with 0.415 in extension, Service Factor 1, Class B insulation, 4 poles, 60 Hz, continuous duty, across-the-line start; UL recognized, CSA certified (Supplier Stock No PEM-UB556-F, UPC 786674070029).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.