Shop FASCO
See all product information
Create Account
UB566 Unit Bearing Motor
- Mfr # UB566-F
- Zoro # G023932217
product price:Â
$
98.49
/ea
Key Features
Voltage
115V
Motor Bearings
Sleeve
Hz
60 Hz
Nameplate RPM
1,550 RPM
Motor Shaft Rotation
CWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB566-F
- Zoro #
- G023932217
- UPC #
- -
- Country of Origin
- China
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
- Motor Shaft Rotation
- CWOSE
- No. of Speeds
- 1
- Full Load Amps
- 0.8 A
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Cast Iron
Description
FASCO SP-B16EMA1 unit bearing motor (PEM-UB566-F) delivers 1550 RPM TEAO performance at 115V, 1-phase with a 4-pole, 60 Hz design for continuous duty and across-the-line starting. Threaded shaft 1/4x20 with .415 in extension, Service Factor 1, Insulation Class B, UL-recognized and CSA-approved; UPC 786674070258.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.