UB558 Unit Bearing Motor - 6W, 1550 RPM, Single Shaft, 115V
- Mfr # UB558-F
- Zoro # G423931599
product price:Â
$
72.99
/ea
Key Features
Motor Bearings
Sleeve
Full Load Amps
0.36 A
Motor Enclosure Design
TEAO
Nameplate RPM
1,550 RPM
Motor Frame Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB558-F
- Zoro #
- G423931599
- UPC #
- -
- Country of Origin
- China
Details
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.36 A
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
- Motor Frame Material
- Aluminum
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWOSE
- Voltage
- 115V
- No. of Speeds
- 1
Description
FASCO MORRILL UB558 unit bearing motor, 1550 RPM TEAO design, 115V single-phase power for HVACR applications. Threaded 1/4x20 shaft with .415 in extension, 4 poles, 60 Hz, continuous duty, service factor 1, Class B insulation, designed for 40 DegC ambient, across-the-line starting; CSA listed and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.