Shop FASCO
See all product information
Create Account
UB578 50 Watt Unit Bearing Motor 115V 60Hz CWLE
- Mfr # UB578-F
- Zoro # G123932650
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Motor Shaft Rotation
CWOSE
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB578-F
- Zoro #
- G123932650
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 1,500 RPM
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWOSE
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 1.7 A
- Hz
- 60 Hz
- No. of Speeds
- 1
- Voltage
- 115V
Description
FASCO UB578 unit bearing motor, 50 W, 115 V, 1 phase, 60 Hz, 1500 RPM (4 poles) for continuous duty with TEAO enclosure and 1.00 service factor. Features a flat shaft 0.375 in diameter with 1.55 in extension, Insulation Class A, UL recognized and CSA certified; supplier stock PEM-UB578-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.