Shop FASCO
See all product information
Create Account
UB573 25W Unit Bearing Motor 230V 60Hz CCWLE 1550 RPM
- Mfr # UB573-F
- Zoro # G023932279
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Hz
60 Hz
Motor Enclosure Design
TEAO
No. of Speeds
1
Full Load Amps
0.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB573-F
- Zoro #
- G023932279
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Full Load Amps
- 0.6 A
- Motor Shaft Rotation
- CCWOSE
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Nameplate RPM
- 1,500 RPM
Description
FASCO 25W unit-bearing motor (PEM-UB573-F) is a 230V, 1-phase TEAO motor rated at 1500 RPM with a 4-pole design and 60 Hz frequency for continuous duty. Threaded shaft 1/4x20 with .52 in extension, service factor 1, Insulation Class A, ambient rating 40 DegC, across-the-line starting; UL Recognized and CSA certified (UPC 786674071699).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.