Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2343262604G
  • Zoro # G307844700

product price: 
$
1,471.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
3
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2343262604G
Zoro #
G307844700
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Three
HP
3
Voltage
380V AC, 400V AC, 415V AC, 460V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Diaphragm Type
Pressure Equalizing
Standards
ANSI/NSF 61
Max. SF Amps
5.5
Max. Ambient Temp.
86 Degrees F
Shaft Material
Nitrile Rubber
Motor Enclosure Design
Hermetically Sealed
Motor Sub Application
Water Wells
Motor Thermal Protection
Built-In Lightning Arrestor
Stator Type
Hermetically Sealed
Overload Relay Max. Amp Setting
5.5 A
Hz
50/60 Hz
Overload Relay Required
No
Thrust Rating
900 lb
Motor Application
Pumps
Overload Relay Amp Setting
4.8 A
Full Load Amps
4.8 A
Starter Required
No
Motor Design
Three-Phase
Motor Shaft Rotation
CCW
Ins. Class
B
Motor Mounting Type
NEMA Pump Mounting
Part Winding Start Capable
No
Nominal Efficiency
78 %
Motor Shaft Design
Splined
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical Shaft Up
Inverter Rated
Not Inverter Rated
Weight
41 lb
Duty Cycle
Continuous
Includes Diaphragm
Diaphragm Included
Insulation Class
B
Application
Pump
Mounting Position
Vertical Shaft Up
Frame Material
Stainless Steel
Sub Application
Deep Well Submersible Pump
Shaft Design
Splined
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Manufacturers Warranty
1 yr
Overload Relay Maximum Amp Setting
5.5 A
Frequency
60/50 Hz
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Overload Relay Current
4.8 A
Service Factor Current
5.5 A
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Kingsbury
Requires Overload Relay
No
Full Load Current @ 60 Hz
4.8 A
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
380V AC, 400V AC, 415V AC, 460V AC

Dimensions

Lead Length
4 ft
Height
16 13/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
5/8 in
Bolt Circle Dia.
2 7/8 in
Body Dia.
3.8 in
Length Less Shaft
15 5/16 in
Shaft Length
15 5/8 in
Overall Length
16 1/16 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
16 1/16 in
Length
16 1/16 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 50/60, Full Load Amps 4.8, Height 16 13/16 in, HP 3, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 15 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.