Condenser Fan Motor 5.6 in Diameter 1/3 HP 1075 RPM 2.9A
- Mfr # D748
- Zoro # G423932558
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Nameplate RPM
1,075 RPM
Motor Enclosure Design
Semi Enclosed
Motor Bearings
Sleeve
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D748
- Zoro #
- G423932558
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Body Dia.
- 5.6 in
Details
- HP
- 0.33
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- Semi Enclosed
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Frame
- 48
- Full Load Amps
- 2.9 A
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
FASCO D748 condenser fan motor, 1/3 HP (0.25 kW), 1,075 RPM, semi-enclosed 48Z frame with 5.6 in diameter, 208-230V single-phase PSC, 2.9 A, reversible rotation, single speed, extended stud mounting. Double-flat 0.500 in shaft with 6.5 in extension, automatic overload, Class B insulation, 6-pole 60 Hz continuous duty; UL recognized, CSA, CE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.