Zoro Homepage

HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW

  • Mfr # D534

  • Zoro # G6125104


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
2
HP
1/35, 1/110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D534
Zoro #
G6125104
UPC #
663001027287
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Length Less Shaft
3 1/16 in
Shaft Length
1 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32
Overall Length
4 1/8 in
Lead Length
8 in

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
2
HP
1/35, 1/110
RPM Range
1,401-1,500
Phase
Single
Mounting Pattern
2-7/8 x 2-7/8
Application
HVAC/R
Motor Design
Shaded Pole
Motor Thermal Protection
Auto
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Duty
Continuous
Full Load Amps
1.5/0.50 A
Motor Bearings
Sleeve
Frame
3.3
Motor Service Factor
1
Motor Mounting Type
Ring/Stud
Motor Shaft Rotation
CWSE
Hz
60 Hz
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Shafts
1
Mounting Stud Location
2/Opposite Shaft End
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Item
OEM Replacement Motor
Ins. Class
B
Motor Sub Application
OEM Replacement
No. of Speeds
2
Capacitor Required
No
Weight
3 lb
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
No
Mounting Holes
(2) #8-32
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/110 hp, 1/35 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 2, Voltage 115V AC, 1.5/0.50 A Full Load Amps, 3.3 Frame, Output Watts 20 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.