Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3

  • Mfr # D404

  • Zoro # G6094864


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Nameplate RPM
3,200
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D404
Zoro #
G6094864
UPC #
663001427711
Country of Origin
Mexico

Dimensions

Length Less Shaft
4 3/4 in
Shaft Length
3 1/4 in
Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Overall Length
7 13/16 in
Lead Length
36 in
Stud Size
#8-32
Bolt Circle Dia.
2 7/8 in

Details

Voltage
208-230V AC
Nameplate RPM
3,200
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/10
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
No. of Speeds
1
Application
HVAC/R
Phase
Single
Standards
CSA Certified, UL Recognized
Motor Application
HVAC/R
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Motor Mounting Type
Ring/Stud
Mounting Pattern
2-7/8 x 2-7/8
Duty
Continuous
Hz
60 Hz
Number of Shafts
1
Max. Ambient Temp.
40 Degrees C
Capacitor Required
Included
Ins. Class
B
Mounting Stud Location
4/Both Ends
Motor Sub Application
OEM Replacement
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Includes
4 MFD 370VAC Capacitor
Full Load Amps
0.8 A
Item
OEM Replacement Motor
Frame
3.3
Weight
5 lb
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Frame Material
Steel
Mounting Holes
(8) #8-32
Usable @ 200V
No
Motor Mounting Position
All Angle
Conduit Box Position
F1
Usable @ 208V
Yes
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 3,200 RPM, No. of Speeds 1, Voltage 208-230V AC, 0.8 A Full Load Amps, 3.3 Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.