Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/15 HP, 3000 rpm, 230V, 3.3

  • Mfr # D211

  • Zoro # G7578015


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Dripproof
Number of Speeds
1
HP
1/15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D211
Zoro #
G7578015
UPC #
815585029014
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Length Less Shaft
3 3/4 in
Shaft Length
1 5/8 in
Shaft Dia.
1/4 in
Overall Length
8 7/8 in

Details

Voltage
230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Open Dripproof
Number of Speeds
1
HP
1/15
RPM Range
1,801-3,000
Motor Thermal Protection
Auto
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Pattern
2-7/8 x 2-7/8
Frame
3.3
Phase
Single
Application
HVAC/R
Ins. Class
B
Duty
Continuous
Hz
60 Hz
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Bearings
Ball
Full Load Amps
1.1 A
Item
HVAC Motor
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Mounting Stud Location
2/Both Ends
Motor Service Factor
1
Motor Design
Shaded Pole
Usable @ 208V
No
Usable @ 200V
No
Conduit Box Location
Exterior
Motor Frame Material
Steel
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Mounting Position
Horizontal
Nominal Efficiency
0.57 %
Weight
4 lb
Duty Cycle
Continuous
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 230V AC, 1.1 A Full Load Amps, 3.3 Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.