Zoro Homepage

HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3

  • Mfr # D214

  • Zoro # G5301554


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed
Number of Speeds
1
HP
1/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D214
Zoro #
G5301554
UPC #
696738498242
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Shaft Length
6 1/2 in
Body Dia.
3 5/16 in
Length Less Shaft
4 7/8 in
Overall Length
11 1/4 in
Lead Length
12 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32

Details

Voltage
115/230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed
Number of Speeds
1
HP
1/20
RPM Range
1,801-3,000
Application
HVAC/R
Mounting Pattern
2-7/8 x 2-7/8
Motor Shaft Rotation
CWSE
Duty
Continuous
Motor Shaft Design
Flat
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Mounting Stud Location
4/Shaft End
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Frame
3.3
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Number of Shafts
1
Standards
CSA Certified, UL Recognized
Motor Mounting Type
Ring/Stud
Hz
60 Hz
Full Load Amps
1.1 A
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Item
Direct Drive Blower Motor
No. of Speeds
1
Motor Service Factor
1
Motor Design
Shaded Pole
Capacitor Required
No
Usable @ 200V
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Weight
5 lb
Motor Frame Material
Steel
Usable @ 208V
No
Motor Mounting Position
All Angle
Mounting Holes
(4) #8-32
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115/230V AC, 1.1 A Full Load Amps, 3.3 Frame, Output Watts 40 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.