Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3

  • Mfr # D601

  • Zoro # G6098084


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D601
Zoro #
G6098084
UPC #
818508021003
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Body Dia.
3 5/16 in
Length Less Shaft
2 11/16 in
Shaft Dia.
1/4 in
Lead Length
12 in
Overall Length
4 13/16 in
Stud Size
#8-32
Bolt Circle Dia.
2 7/8 in

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/50
RPM Range
1,401-1,500
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Motor Design
Shaded Pole
Motor Shaft Rotation
CCWSE
Standards
CSA Certified, UL Recognized
Ins. Class
B
Motor Bearings
Sleeve
Mounting Stud Location
4/Both Ends
Item
Direct Drive Blower Motor
No. of Speeds
1
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Full Load Amps
0.9 A
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Motor Service Factor
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
Auto
Application
HVAC/R
Motor Shaft Design
Flat
Mounting Pattern
2-7/8 x 2-7/8
Motor Mounting Type
Ring/Stud
Frame
3.3
Phase
Single
Hz
60 Hz
Capacitor Required
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Frame Material
Steel
Weight
2 lb
Mounting Holes
(8) #8-32
Motor Mounting Position
All Angle
Usable @ 200V
No
Usable @ 208V
No
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 0.9 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.