Zoro Homepage

HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3

  • Mfr # D122

  • Zoro # G5229436


product price: $69.79
/ea

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D122
Zoro #
G5229436
UPC #
815585028338
Country of Origin
Mexico

Dimensions

Length Less Shaft
2 11/16 in
Body Dia.
3 5/16 in
Shaft Length
2 1/4 in
Shaft Dia.
1/4 in
Lead Length
12 in
Overall Length
4 3/4 in
Bolt Circle Dia.
2 7/8 in
Stud Size
#8-32

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/80
RPM Range
1,401-1,500
Hz
60 Hz
Motor Service Factor
1
Motor Mounting Type
Ring/Stud
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Motor Design
Shaded Pole
Frame
3.3
Mounting Stud Location
4/Both Ends
Number of Shafts
1
Motor Application
HVAC/R
Full Load Amps
0.6 A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Phase
Single
Item
Direct Drive Blower Motor
Ins. Class
B
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Recognized
Application
HVAC/R
Motor Shaft Rotation
CWSE
Motor Sub Application
Direct Drive Fan/Blower
Mounting Pattern
2-7/8 x 2-7/8
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Duty
Continuous
Capacitor Required
No
Motor Frame Material
Steel
Weight
3 lb
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Usable @ 200V
No
Mounting Holes
(8) #8-32
Usable @ 208V
No
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/80 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.