Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve

  • Mfr # D1109

  • Zoro # G7560777


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1109
Zoro #
G7560777
UPC #
663001023142
Country of Origin
United States

Dimensions

Shaft Dia.
1/4 in
Length Less Shaft
3 1/16 in
Body Dia.
3 5/16 in
Cord Length
8 in
Shaft Length
1 1/4 in
Overall Length
3 7/8 in
Stud Size
#8-32
Lead Length
7 in
Bolt Circle Dia.
2 7/8 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/100
RPM Range
1,501-1,600
Duty
Continuous
Full Load Amps
0.7 A
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
3.3
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Motor Bearings
Sleeve
Motor Mounting Type
Ring/Stud
Stud/Base Mtg. Pattern
2-27/32 in x 180 Degrees
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Mounting Stud Location
2/Both Ends
Item
OEM Replacement Motor
Motor Shaft Design
Flat
Ins. Class
B
Motor Sub Application
OEM Replacement
Motor Design
Shaded Pole
No. of Speeds
1
Motor Thermal Protection
Auto
Application
General Application
Plug Type
2 Prong Non-Polarized
Number of Shafts
1
Motor Shaft Rotation
CCWSE
Capacitor Required
No
Mounting Holes
(4) #8-32
Usable @ 200V
No
Usable @ 208V
No
Motor Frame Material
Steel
Weight
2 lb
Conduit Box Position
F1
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/100 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, 0.7 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.