Shop FASCO
See all product information
Create Account
Motor, 1/15HP 115V 1500RPM Cw 3.3"
- Mfr # D234
- Zoro # G3208882
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
HP
1/15 HP
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D234
- Zoro #
- G3208882
- UPC #
- 00663001025337
- Country of Origin
- Mexico
- HP
- 1/15 HP
- Item
- Motor
- Motor Design
- Shaded Pole
- Motor Enclosure Design
- Totally Enclosed Air-Over
- Motor Mounting Type
- Extended Studs
- Motor Shaft Rotation
- Clockwise Shaft End
- Motor Sub Application
- Fan and Blower Motor
- Motor Thermal Protection
- Automatic
- Nameplate RPM
- 1580 rpm
- Number of Shafts
- 1
- Phase
- 1
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Ins. Class
- B
- Max. Ambient Temp.
- 40 Degrees C
- Duty
- Air Over
- Full Load Amps
- 2.2 A
- Standards
- UL Recognized, CSA Certified
- Motor Shaft Design
- Flat
- Hz
- 60 Hz
- Motor Service Factor
- 1
- Application
- Fan and Blower
Dimensions
- Shaft Dia.
- 0.313"
- Shaft Length
- 2-1/4"
- Body Dia.
- 3.91"
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 7.55"
Description
Motor,1/15HP 115V 1500RPM Cw 3.3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.