Shop FASCO

Motor

  • Mfr # D1042A
  • Zoro # G225075897

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Full Load Current @ 60 Hz
1.2 A
Nameplate Service Factor @ 60 Hz
1
Phase
Single
Bearing Type
Ball
Product Type
OEM Replacement Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1042A
Zoro #
G225075897
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 3/16 in
Shaft Diameter
1/2 in
Length Less Shaft
4 9/16 in
Frame Size
42
Body Diameter
5 in
Shaft Length
6 5/16 in

Details

Full Load Current @ 60 Hz
1.2 A
Nameplate Service Factor @ 60 Hz
1
Phase
Single
Bearing Type
Ball
Product Type
OEM Replacement Motor
Standards
CSA, UL
Motor Shaft Rotation
CWLE
Duty
Continuous
Item
Motor
Full Load Current @ 50 Hz
1.2 A
Motor Thermal Protection
Auto
Usable @ 208V
Not Usable at 208V
Nameplate RPM @ 50 Hz
1,075 RPM
Motor Enclosure Type
Open Air Over
Ambient Temperature - Maximum
40 Degrees C
Usable @ 200V
Usable at 200V
Motor Design
Permanent Split Capacitor
Nameplate Service Factor @ 50 Hz
1
Frequency
60/50 Hz
Nameplate Horsepower @ 50 Hz
1/5 hp
Shaft Design
Flat
Insulation Class
B
Number of Speeds
1
Frame Material
Steel
Weight
12.13 lb

Description

Motor, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Motor Thermal Protection Auto, Motor Shaft Rotation CWLE

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.