Shop FASCO
See all product information
Create Account
OEM Replacement Motor - 5.0 in Diameter, 1/6 HP, 277V, 0.9A, 16 Frame
- Mfr # D1065
- Zoro # G123932476
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V
Hz
60 Hz
No. of Speeds
1
Full Load Amps
0.9 A
HP
0.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1065
- Zoro #
- G123932476
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- Voltage
- 277V
- Hz
- 60 Hz
- No. of Speeds
- 1
- Full Load Amps
- 0.9 A
- HP
- 0.17
- Nameplate RPM
- 1,600 RPM
- Frame
- 42
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
Description
FASCO D1065 OEM replacement motor, 1/6 HP, 1600 RPM TEAO in a 42 frame for 277V single-phase systems. Flat shaft 0.500 in diameter with 2.4 in extension, 4 poles, 60 Hz, continuous duty, Service Factor 1 and Insulation Class B; UL Recognized, CSA approved (UPC 815585027850).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.